NM95X - 3/4" WHT NM Push In Conn

Arlington

  • $0.58 (Each)
  • $0.58 (Each)

  • $28.93 (Per 50)

  • $57.86 (Per 100)

  • $289.30 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NM95X
Manufacturer
Arlington
Manufacturer's Part Number
NM95X
Description
3/4" WHT NM Push In Conn
3/4" White Button TM Non-Metallic Push-In Connector From Inside or Outside Of The Box. It Works With A Wide Variety Of NM Cables Including NMB-PCS and Canadas NMD90.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings
Classification
Steel Boxes & Covers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997211934 / 00018997211934
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$28.93 (Per 50)
Standard Packaging
$289.30 (Per 500)
Resources
Images
 
 
NM95X - Small Image
 
NM95X - Large Image
 
NM95X - Video
Attachments
 
 
NM95X - Specification Sheet
Other Links
 
 
NM95X - Other
 
NM95X - Other
Features
Material
Plastic
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Size
L(1.290) x W(1.290) x H(1.004)
Descriptions
Description
3/4" WHT NM PUSH IN CONN
Product Type
3/4" Push-In Conn From Inside/Outside
extra long description
ARL NM95X 3/4" PUSH-IN CONN FROM IN
Long Description
3/4" White Button TM Non-Metallic Push-In Connector from inside or outside of the box. It works with a wide variety of NM cables including NMB-PCS and Canadas NMD90.
Special Features
Install from the inside or outside the box
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
NM95X
Brand
ARLINGTON
GTIN
00018997211934
UPC
018997211934
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Push-In Connector
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.011
Carton
50
Package
500
Uses, Certifications, and Standards
standard
cULus
Application
NM Cable
Enclosure
Plastic
Mounting
Push In
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds