FLBAF101BL - 1G NM Rectangular BLK Flip Lid Adj Floor Box

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBAF101BL
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBAF101BL
Description
1G NM Rectangular BLK Flip Lid Adj Floor Box
Non Metallic Adjustable Floor Box. Black With Flip Lids. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket and Arlington NM94 Connector and Arlington NM900 Knockout Plug.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997043429 / 00018997043429
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Box)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
3.75
Height
4.047
Length
4.655
Size
L(4.655) x W(3.750) x H(4.047)
Descriptions
Description
1G NM RECTANGULAR BLK FLIP LID ADJ FLOOR BOX
Product Type
Black Floor Box - Flip
extra long description
ARL FLBAF101BL BLACK FLOOR BOX - FL
Long Description
Non Metallic adjustable floor box. Black with flip lids. Includes tamper resistant duplex receptacle, cover plate with gasket and Arlington NM94 connector and Arlington NM900 knockout plug.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBAF101BL
GTIN
00018997043429
UPC
018997043429
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.66
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat