CPS20 - 2" Concrete Pipe Sleeve

Arlington

  • $5.87 (Each)
  • $5.87 (Each)

  • $58.67 (Per 10)

  • $586.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CPS20
Manufacturer
Arlington
Manufacturer's Part Number
CPS20
Description
2" Concrete Pipe Sleeve
Concrete Pipe Sleeve Provides An Economical Method Of Sleeving Through Concrete Pour. Allowing Cables or Conduit to Be Easily Run From One Floor to The Next. Hole Size 2".
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997109606 / 00018997109606
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Carton
$58.67 (Per 10)
Resources
Images
 
 
CPS20 - Small Image
 
CPS20 - Large Image
Attachments
 
 
CPS20 - Specification Sheet
Other Links
 
 
CPS20 - Other
 
CPS20 - Other
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Size
L(8.500) x W(2.125) x H(3.625)
Descriptions
Description
2" CONCRETE PIPE SLEEVE
extra long description
ARL CPS20 2" CONCRETE PIPE SLEEV
Product Type
2" Concrete Pipe Sleev
Long Description
Concrete pipe sleeve provides an economical method of sleeving through concrete pour. Allowing cables or conduit to be easily run from one floor to the next. Hole Size 2".
Special Features
Provides an economical method of sleeving through
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
CPS20
GTIN
00018997109606
UPC
018997109606
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Concrete Pipe Sleeve
Trade Size
Trade Size
1-1/2 pipe
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
You must have an account to view stock levels

* All prices subject to change.