8404 - 1-1/4 MC-BX Conn

Arlington

  • $11.48 (Each)
  • $11.48 (Each)

  • $1,148.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8404
Manufacturer
Arlington
Manufacturer's Part Number
8404
Description
1-1/4 MC-BX Conn
Zinc Die-Cast, 1-1/4" Knockout Cable Connector With Round End Stop. End Stop Diameter: 1.030. Secures to Knockout With A Locknut.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997084040 / 00018997084040
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Carton
$11.48 (Each)
Resources
Images
 
 
8404 - Small Image
 
8404 - Large Image
Attachments
 
 
8404 - Specification Sheet
Other Links
 
 
8404 - Other
 
8404 - Other
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.302) x W(1.872) x H(1.872)
Descriptions
extra long description
ARL 8404 1-1/4MC-BX CN W/END ST
Product Type
1-1/4MC-BX CN W/End ST
Description
1-1/4 MC-BX CONN
Long Description
Zinc die-cast, 1-1/4" knockout cable connector with round end stop. End stop diameter: 1.030. Secures to knockout with a locknut.
Special Features
1.03IN Dia End Stop, For 1.05 To 1.345IN Cable
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
8404
GTIN
00018997084040
UPC
018997084040
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
1-Hole AC/MC Strap
Packaging
Weight per each
0.242
Carton
1
Uses, Certifications, and Standards
Application
AC/MC
standard
UL and CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 8404.
Jump To:

Cross Referenced

These items are similar to 8404 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8404 Arlington 00018997084040
684-DC2 Bridgeport Fittings 00781747156846

* All prices subject to change.