WVP21L1 - 1G PWR RCPT W/Lock CVR

Appozgcomm

  • $18.26 (Each)
  • $18.26 (Each)

  • $438.28 (Per 24)

  • $1,826.17 (Per 100)
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
WVP21L1
Manufacturer
Appozgcomm
Manufacturer's Part Number
WVP21L1
Description
1G PWR RCPT W/Lock CVR
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, For Single Receptacle 20A-50A, Color: Gray, Opening: 2.125", Hasp Diameter 3/16", Lock Not Included
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855030965 / 00687855030965
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.26 (Each)
Carton
$438.28 (Per 24)
Resources
Attachments
 
 
WVP21L1 - Specification Sheet
Images
 
 
WVP21L1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.625 Dia
Descriptions
Description
1G PWR RCPT W/LOCK CVR
Product Type
1 GNG CVR RCPT 1.625 In Opng Gry Hasp
Long Description
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, for Single Receptacle 20A-50A, Color: Gray, Opening: 2.125", Hasp Diameter 3/16", Lock Not Included
Special Features
Self Closing Power Outlet Cover, 2.125 IN opening, Gasket and Mounting Hardware included, Hasp Diameter 3/16 IN, Lock Not Furnished
extra long description
EGS WVP21L1 1 GNG CVR RCPT 1.625 IN
Additional Information
number of outlet
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
WVP21L1
GTIN
00687855030965
UPC
687855030965
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Cover
Packaging
Weight per each
0.43
Carton
24
Uses, Certifications, and Standards
Application
For use with Single Receptacle, 20-50A
standard
UL Standard 514D; UL Listed E2527; Nema OS-1; CSA Standard C22.2 No. 18.1, cUL Listed E2527
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WVP21L1.
Jump To:

Cross Referenced

These items are similar to WVP21L1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVP21L1 Appleton Electric 00687855030965
WRL50C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat