UNY150NRA - 1-1/2" Fem/Male Union

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
UNY150NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNY150NR-A
Description
1-1/2" Fem/Male Union
Unilets Uny Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 3-1/4 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Stan
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257763 / 00781381257763
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UNY150NRA - Small Image
 
UNY150NRA - Large Image
Attachments
 
 
UNY150NRA - Specification Sheet
Other Links
 
 
UNY150NRA - Other
Features
connection
Male Threaded X Female Threaded
Dimensions and Weight
Length
3-1/4
Descriptions
Product Type
1-1/2 Union Conn Type Uny
Long Description
UNILETS UNY Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 3-1/4 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Stan
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit;With removable male nipple
Description
1-1/2" FEM/MALE UNION
extra long description
APP UNY150NR-A 1-1/2 UNION CONN TYP
Additional Information
outside diameter
3.06
Manufacturer Information
Manufacturers Part Number
UNY150NR-A
Brand
Appleton
GTIN
00781381257763
UPC
781381257763
Taxonomies, Classifications, and Categories
Type
UNY Union
Category Description
HAZARDOUS LOCATION FITTINGS
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.7
Carton
5
Package
25
Uses, Certifications, and Standards
standard
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d
Application
For Connecting Conduit To Enclosure
You must have an account to view stock levels
These alternate items can be purchased instead of UNY150NRA.
Jump To:

Similar Items

Similar items are close alternatives to UNY150NRA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Copper-Free Aluminum, 1-1/...
  • Our Part #: UNY505SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UNY505 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($374.84)
UNY505SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$187.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNY150NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY150NR-A Appleton Electric 00781381257763
UNY505 SA Eaton Crouse-Hinds 00782274101989
GUM-5 Killark 00783936270159
UNY-150A O-Z Gedney 00783126552843
EXMU-5 Thomas & Betts Conduit n/a

* All prices subject to change.