UNF200NRA - 2" Alu Female Union

Appleton

  • $105.68 (Each)
  • $105.68 (Each)
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
UNF200NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF200NR-A
Description
2" Alu Female Union
Appleton UNF200NR-A Unilets Unf Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 2.31 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203),
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381257718 / 00781381257718
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.68 (Each)
Resources
Images
 
 
UNF200NRA - Large Image
 
UNF200NRA - Small Image
Attachments
 
 
UNF200NRA - Specification Sheet
Other Links
 
 
UNF200NRA - Other
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
2" ALU FEMALE UNION
Product Type
2 Union Connector Type Unf
extra long description
APP UNF200NR-A 2 UNION CONNECTOR TY
Long Description
Appleton UNF200NR-A UNILETS UNF Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 2.31 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203),
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF200NR-A
GTIN
00781381257718
UPC
781381257718
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF200NRA.
Jump To:

Cross Referenced

These items are similar to UNF200NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF200NR-A Appleton Electric 00078138125771
UNF200NRA Appleton Electric 00781381257718
UNF605 SA Eaton Crouse-Hinds 00782274101873
GUF-6 Killark 00783936270067
UNF-200A O-Z Gedney 00783126551860
EXFU-6 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat