UNF100NRA - 1" Alu Union

Appleton

  • $52.19 (Each)
  • $52.19 (Each)

  • $260.95 (Per 5)

  • $2,609.50 (Per 50)
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
UNF100NRA
Manufacturer
Appleton
Manufacturer's Part Number
UNF100NR-A
Description
1" Alu Union
Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203), Ul
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381234160 / 00781381234160
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.19 (Each)
Carton
$260.95 (Per 5)
Standard Packaging
$2,609.50 (Per 50)
Resources
Images
 
 
UNF100NRA - Large Image
 
UNF100NRA - Small Image
Attachments
 
 
UNF100NRA - Specification Sheet
Other Links
 
 
UNF100NRA - Other
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
1" ALU UNION
Product Type
1 Union Connector Type Unf
extra long description
APP UNF100NR-A 1 UNION CONNECTOR TY
Long Description
UNILETS UNF Union, Trade Size: 1 IN, Outside Diameter: 2 IN, Length: 1.72 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: UL 886 (1203), UL
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNF100NR-A
GTIN
00781381234160
UPC
781381234160
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Packaging
Weight per each
0.21
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF100NRA.
Jump To:

Cross Referenced

These items are similar to UNF100NRA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XU4 Adalet 00781063183038
UNF100NR-A Appleton Electric 00781381234160
UNF305-SA Eaton Crouse-Hinds 00782274101842
GUF-3 Killark 00783936270036
UNF-100A O-Z Gedney 00783126551808

* All prices subject to change.

Begin Live Chat