TC200DCG - 2" Cond Body C/G

Appozgcomm

  • $114.97 (Each)
  • $114.97 (Each)

  • $574.85 (Per 5)

  • $11,497.01 (Per 100)
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
TC200DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC200DCG
Description
2" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000678 / 00687855000678
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.97 (Each)
Carton
$574.85 (Per 5)
Resources
Images
 
 
TC200DCG - Large Image
 
TC200DCG - Small Image
Attachments
 
 
TC200DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Length
10.71
Hub Size
2
Height
3.65
Width
3.83
Descriptions
Description
2" COND BODY C/G
Product Type
2 In THD Alum TC Bdy CVR GSKT
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: TC, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 2"
Special Features
2 IN Trade Size, Type TC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #4/0AWG, Volume 67.00 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
extra long description
EGS TC200DCG 2 IN THD ALUM TC BDY C
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC200DCG
GTIN
00687855000678
UPC
687855000678
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2
Carton
5
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC200DCG.
Jump To:

Similar Items

Similar items are close alternatives to TC200DCG, though they may not be 100% alike.

2" T Hub, Aluminum O Series Conduit Body
  • Our Part #: 0T6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OT-6
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.25) ·
0T6 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$62.25

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: TC75DCG
  • GTIN: 00687855000555
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC100DCG
  • GTIN: 00687855000579
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC50DCG
  • GTIN: 00687855000654
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC150DCG
  • GTIN: 00687855000661
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: TC125DCGSST
  • GTIN: 00687855001255
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat