STNM9075 - 3/4" NM LT 90 Conn

Appleton

  • $59.99 (Each)
  • $59.99 (Each)

  • $599.92 (Per 10)

  • $2,999.62 (Per 50)

  • $5,999.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STNM9075
Manufacturer
Appleton
Manufacturer's Part Number
STNM-9075
Description
3/4" NM LT 90 Conn
Appleton STNM Series 90 Deg Liquidtight Connector, Size: 3/4 In, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18, 065178, For Connecting to Type A Flexible N
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238885 / 00781381238885
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.99 (Each)
Carton
$599.92 (Per 10)
Standard Packaging
$2,999.62 (Per 50)
Resources
Images
 
 
STNM9075 - Small Image
 
STNM9075 - Large Image
Attachments
 
 
STNM9075 - Specification Sheet
Brochures
 
 
STNM9075 - Brochure
Other Links
 
 
STNM9075 - Other
 
STNM9075 - Other
Features
insulation
Insulated Throat
Material
Steel
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" NM LT 90 CONN
Product Type
3/4 In 90D LFNC Conn
extra long description
APP STNM-9075 3/4 IN 90D LFNC CONN
Special Features
Ease of assembly and disassembly of STNM connectors permits make-up of harnesses in advance for fast, simple connections during production line assemblies;Eliminates common connection problems and assures a liquidtight seal against oil, water, dirt and chemicals;It cannot bend or twist the conduit and thereby protects wiring;The nut rides only on the sleeve and not on the conduit;The positive, pull out proof seal formed by a STNM connector begins with its deep-threaded ferrule that bites into the inner wal
Long Description
Appleton STNM Series 90 DEG Liquidtight Connector, Size: 3/4 IN, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18, 065178, For Connecting To Type A Flexible N
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-9075
GTIN
00781381238885
UPC
781381238885
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series 90 DEG Liquidtight Connector
Packaging
Weight per each
0.55
Carton
10
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
Application
For Connecting To Type A Flexible Nonmetallic Conduit
You must have an account to view stock levels
These alternate items can be purchased instead of STNM9075.
Jump To:

Cross Referenced

These items are similar to STNM9075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STNM9075 Appleton Electric 00781381238885
3742 Thomas & Betts 00786210037424

* All prices subject to change.