STNM75 - 3/4" NM LT STR Conn

Appleton

  • $36.16 (Each)
  • $36.16 (Each)

  • $904.11 (Per 25)

  • $1,808.22 (Per 50)

  • $3,616.43 (Per 100)
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
STNM75
Manufacturer
Appleton
Manufacturer's Part Number
STNM-75
Description
3/4" NM LT STR Conn
Non-Metallic Conduit Connector, 3/4 In Trade Size, Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh) Material, Straight Connection Orientation, 2.59 In Length, 1.63 In Diameter, Insulated, Threaded Connection, 44.30 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238793 / 00781381238793
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.16 (Each)
Carton
$904.11 (Per 25)
Standard Packaging
$1,808.22 (Per 50)
Resources
Images
 
 
STNM75 - Small Image
 
STNM75 - Large Image
Attachments
 
 
STNM75 - Specification Sheet
Other Links
 
 
STNM75 - Other
 
STNM75 - Other
Brochures
 
 
STNM75 - Brochure
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
Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh)
insulation
Insulated Throat
Dimensions and Weight
Length
2.59 in;65.8 mm
Diameter
1.63 in;41.4 mm
Size
3/4
Descriptions
Description
3/4" NM LT STR CONN
Product Type
Non-Metallic Conduit Connector
Long Description
Non-Metallic Conduit Connector, 3/4 in Trade Size, Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh) Material, Straight Connection Orientation, 2.59 in Length, 1.63 in Diameter, Insulated, Threaded Connection, 44.30 lb
Short Description
Non-Metallic Conduit Connector, Steel (Body/Compression Nut/Sleeve);Neoprene (O-Ring);Nylon (Ferrule);Stainless Steel (Wire Mesh), 3/4 in, Straight
Special Features
Constructional Feature Concrete Tight Seal Against Oil, Water, Dirt and Chemical
extra long description
APP STNM-75 3/4 IN LFNC CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Non-Metallic Conduit
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No. 18;CSA Certied: 065178
package quantity
25 CT;50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-75
GTIN
00781381238793
UPC
781381238793
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series Straight Liquidtight Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
44.30 lb;20.09 Kg
Weight per each
0.44
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat