ST75AL - 3/4" Alu LT Flex Conn

Appleton

  • $20.26 (Each)
  • $20.26 (Each)

  • $506.54 (Per 25)

  • $1,013.08 (Per 50)

  • $2,026.17 (Per 100)
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
ST75AL
Manufacturer
Appleton
Manufacturer's Part Number
ST-75AL
Description
3/4" Alu LT Flex Conn
Appleton ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/4-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.5 In Length X 1.5 In Height, Thread Length: 0.63 In, Standard: Class I, Division 2,
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381672443 / 00781381672443
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.26 (Each)
Carton
$506.54 (Per 25)
Standard Packaging
$1,013.08 (Per 50)
Resources
Images
 
 
ST75AL - Small Image
 
ST75AL - Large Image
Attachments
 
 
ST75AL - Specification Sheet
Other Links
 
 
ST75AL - Other
 
ST75AL - Other
Brochures
 
 
ST75AL - Brochure
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
Copperfree Aluminum
connection
Threaded X Compression
Dimensions and Weight
Size
3/4-14
Descriptions
Description
3/4" ALU LT FLEX CONN
Product Type
3/4 In LFMC Conn
extra long description
APP ST-75AL 3/4 IN LFMC CONN
Long Description
Appleton ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/4-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN, Standard: Class I, Division 2,
Special Features
Compact design with small turning radius;Copperfree (4/10 of 1 PCT of copper or less) aluminum;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;Full, machined tapered threads (NPT);High corrosion resistance;Machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and other applications that require flexibility and protection against entry of liquids, vapors or solids;Seals out
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-75AL
GTIN
00781381672443
UPC
781381672443
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.11
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST75AL.
Jump To:

Cross Referenced

These items are similar to ST75AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-75AL Appleton Electric 00781381672443
LT75 SA Eaton Crouse-Hinds 00784564962607
5233AL Thomas & Betts Conduit n/a
4Q-75 O-Z Gedney 00783126617252
5233AL Thomas & Betts 00786210802480

* All prices subject to change.

Begin Live Chat