ST50AL - 1/2" Alu LT Flex Conn

Appleton

  • $18.74 (Each)
  • $18.74 (Each)

  • $468.59 (Per 25)

  • $1,874.37 (Per 100)
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
ST50AL
Manufacturer
Appleton
Manufacturer's Part Number
ST-50AL
Description
1/2" Alu LT Flex Conn
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1/2-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.44 In Length X 1-1/4 In Height, Thread Length: 0.63 In, Standard: Class I, Division
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381672436 / 00781381672436
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.74 (Each)
Carton
$468.59 (Per 25)
Standard Packaging
$1,874.37 (Per 100)
Resources
Images
 
 
ST50AL - Small Image
 
ST50AL - Large Image
Attachments
 
 
ST50AL - Specification Sheet
Other Links
 
 
ST50AL - Other
 
ST50AL - Other
Brochures
 
 
ST50AL - Brochure
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
Copperfree Aluminum
connection
Threaded X Compression
Dimensions and Weight
Size
1/2-14
Descriptions
Description
1/2" ALU LT FLEX CONN
Product Type
LFMC Conn Alum
extra long description
APP ST-50AL LFMC CONN ALUM
Long Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1/2-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.44 IN Length X 1-1/4 IN Height, Thread Length: 0.63 IN, Standard: Class I, Division
Special Features
Compact design with small turning radius;Copperfree (4/10 of 1 PCT of copper or less) aluminum;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;Full, machined tapered threads (NPT);High corrosion resistance;Machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and other applications that require flexibility and protection against entry of liquids, vapors or solids;Seals out
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-50AL
GTIN
00781381672436
UPC
781381672436
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
0.07
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST50AL.
Jump To:

Cross Referenced

These items are similar to ST50AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-50AL Appleton Electric 00781381672436
LT50 SA Eaton Crouse-Hinds 00784564962591
5232AL Thomas & Betts Conduit n/a
LT50SA Eaton Bussmann 00784564962593
4Q-50 O-Z Gedney 00783126617108
5232AL Thomas & Betts 00786210802473

* All prices subject to change.

Begin Live Chat