SLB50 - 1/2" SLB Condulet

Appozgcomm

  • $25.64 (Each)
  • $25.64 (Each)

  • $256.45 (Per 10)

  • $2,564.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SLB50
Manufacturer
Appozgcomm
Manufacturer's Part Number
SLB50
Description
1/2" SLB Condulet
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
SLB'S & Jake Ell'S
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855100507 / 00687855100507
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.64 (Each)
Carton
$256.45 (Per 10)
Standard Packaging
$2,564.47 (Per 100)
Resources
Images
 
 
SLB50 - Small Image
 
SLB50 - Large Image
Attachments
 
 
SLB50 - Specification Sheet
Features
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Finish
Powder Coated Epoxy
Dimensions and Weight
Size
0.5
Descriptions
Description
1/2" SLB CONDULET
Product Type
1/2 In SVC-Ent Ell Alum
extra long description
EGS SLB-50 1/2 IN SVC-ENT ELL ALUM
Long Description
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket, Standard:UL 514B, NEMA FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Special Features
3.24 IN Length X 1.22 IN Width X 1.42 IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket
Manufacturer Information
Manufacturers Part Number
SLB50
Brand
Appleton
GTIN
00687855100507
UPC
687855100507
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service Entrance Ell
Packaging
Weight per each
0.09
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For Wire Pulling Where a Raceway Changes Direction, To provide Access to the Inside of a Raceway
standard
UL 514B, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of SLB50.
Jump To:

Similar Items

Similar items are close alternatives to SLB50, though they may not be 100% alike.

Service Entrance Fitting, 1/2 In Trade Size, Enamel Paint, 0.5 In Hub Size, 3-1/...
  • Our Part #: 1025
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1025
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($53.91) · 50 ($539.06)
1025 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SLB50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
920SLB Arlington 00018997920133
1025 Bridgeport Fittings 00781747010254
SLB1 Eaton Crouse-Hinds 00782274613505
SLB50 LH Dottie 00781002401001
SLB50 Garvin Industries 00785592410146
59505 Halex 00051411595050
SLB-1 Killark 00783936590011
L-900 Madison Electric 00784297371004
11901 Mulberry 00095327119016
SLB-50 Neer 00687855100507
730 Producto Electric Corp. 00785244173009
RSLB050 Raco 00092326212458
500V Teddico-BWF 00087115750051
ASLB-1 Thomas & Betts 00042269324107
211 Topaz 00751338116504

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds