RN150 - 1-1/2" Offset Nipple

Appozgcomm

  • $34.04 (Each)
  • $34.04 (Each)

  • $170.19 (Per 5)

  • $1,701.90 (Per 50)

  • $3,403.81 (Per 100)
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
RN150
Manufacturer
Appozgcomm
Manufacturer's Part Number
RN150
Description
1-1/2" Offset Nipple
Features:2.06IN Dia X 3.05IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Material:Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855291502 / 00687855291502
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.04 (Each)
Carton
$170.19 (Per 5)
Standard Packaging
$1,701.90 (Per 50)
Resources
Images
 
 
RN150 - Large Image
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
Die Cast Zinc
Dimensions and Weight
Size
1.5
Descriptions
Description
1-1/2" OFFSET NIPPLE
Product Type
1-1/2 In 3/4 O/S Nip ZNC D/C
Long Description
Features:2.06IN Dia X 3.05IN Length, For Cabinets, Enclosures, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Material:Die Cast Zinc
Special Features
2.06 IN Dia X 3.05 IN Length, For Cabinets, Enclosures
extra long description
EGS RN-150 1-1/2 IN 3/4 O/S NIP ZNC
Manufacturer Information
Manufacturers Part Number
RN150
Brand
Appleton
GTIN
00687855291502
UPC
687855291502
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Packaging
Weight per each
0.4
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RN150.
Jump To:

Similar Items

Similar items are close alternatives to RN150, though they may not be 100% alike.

Offset Nipple, 1-1/2 In Trade Size, 3.063 In Length, 2.090 In Diameter, 0.4250 L...
  • Our Part #: 1524DC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1524-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($104.85) · 40 ($419.39) ·
1524DC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RN150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OFN-150 Appleton Electric 781381128896
ON-150 Appleton Electric 783126431407
RN-150 APPOZGCOMM 00687855291502
6A6 Arlington 18997616005
1524-DC Bridgeport Fittings 781747915245
304DC Eaton Crouse-Hinds 784564103048
ON150 LH Dottie 781002106203
OCN150 Garvin Industries 785592408204
04015B Halex 51411040154
L-40-5 Madison Electric 00784297333453
L40-5 Madison Electric 784297333453
RN-150 Neer 687855291502
ON-125 Orbit Industries 835243031562
834 Producto Electric Corp. 785244183404
1456 Raco 50169014561
C45 Sepco n/a
1184 Thomas & Betts n/a
304 Thomas & Betts 7.8621E+11
HO-225 Thomas & Betts 785991416381
115 Topaz 751338106505

* All prices subject to change.

Begin Live Chat