RB7550 - 3/4" X 1/2" Reducing Bushing

Appleton

  • $2.00 (Each)
  • $2.00 (Each)

  • $99.92 (Per 50)

  • $199.85 (Per 100)

  • $999.25 (Per 500)
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
RB7550
Manufacturer
Appleton
Manufacturer's Part Number
RB75-50
Description
3/4" X 1/2" Reducing Bushing
Reducing Bushing, Size: 3/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381654357 / 00781381654357
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$99.92 (Per 50)
Standard Packaging
$999.25 (Per 500)
Resources
Images
 
 
RB7550 - Small Image
 
RB7550 - Large Image
Attachments
 
 
RB7550 - Specification Sheet
Other Links
 
 
RB7550 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3/4 X 1/2
Descriptions
Product Type
RDC Bush STL 3/4TO1/2 In NPT
Description
3/4" X 1/2" REDUCING BUSHING
Long Description
Reducing Bushing, Size: 3/4 X 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 06
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB75-50 RDC BUSH STL 3/4TO1/2 I
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB75-50
GTIN
00781381654357
UPC
781381654357
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB7550.
Jump To:

Cross Referenced

These items are similar to RB7550 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB21H American Fittings 00662364140022
RB7550 American Fittings 00662364130047
RB75-50 Appleton Electric 00781381654357
RB75-50A Appleton Electric 781381654401
522 Arlington 00018997005229
1161 Bridgeport Fittings 781747011619
251 Eaton Crouse-Hinds 784564102515
RE21 Eaton Crouse-Hinds 00782274589503
R352 LH Dottie 781002305057
RB-7550 Garvin Industries 785592102546
13205B Halex 51411132057
RE21S Killark 00783936010816
LRB-2 Madison Electric 00784297353529
67452 Minerallac 85937674524
RB-2 Neer 687855126026
RB7550 Orbit Industries 00835243032217
RB-321S O-Z Gedney 00783126467055
RB-321A O-Z Gedney 783126057157
321R O-Z Gedney 783126785050
RB75-50 Producto Electric Corp. 785244106106
1142 Raco 00050169011423
RE21-TB Thomas & Betts 786210058658
RB-121 Thomas & Betts 00785991432107
601TB Thomas & Betts 786210006017
RE21 Thomas & Betts 782274589503
RB2 Topaz 751338200708

* All prices subject to change.

Begin Live Chat