RB250100 - 2.5 to 1.0" Reducing Bushing

Appleton

  • $21.05 (Each)
  • $21.05 (Each)

  • $105.24 (Per 5)

  • $526.22 (Per 25)

  • $2,104.89 (Per 100)
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
RB250100
Manufacturer
Appleton
Manufacturer's Part Number
RB250-100
Description
2.5 to 1.0" Reducing Bushing
Reducing Bushing, Size: 2-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381736398 / 00781381736398
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.05 (Each)
Carton
$105.24 (Per 5)
Standard Packaging
$526.22 (Per 25)
Resources
Images
 
 
RB250100 - Small Image
 
RB250100 - Large Image
Attachments
 
 
RB250100 - Specification Sheet
Other Links
 
 
RB250100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
2-1/2 X 1
Descriptions
Description
2.5 TO 1.0" REDUCING BUSHING
Product Type
RDC Bush Mall 2-1/2TO1 In NPT
Long Description
Reducing Bushing, Size: 2-1/2 X 1 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB250-100 RDC BUSH MALL 2-1/2TO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB250-100
GTIN
00781381736398
UPC
781381736398
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
1.63
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB250100.
Jump To:

Cross Referenced

These items are similar to RB250100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB250100 American Fittings 00662364130382
RB250-100 Appleton Electric 00781381736398
282 Eaton Crouse-Hinds 00784564102829
RE73 Eaton Crouse-Hinds 00782274591001
RB-250100 Garvin Industries 00785592002280
339R O-Z Gedney 00783126785838
RB-339 O-Z Gedney 00783126467819
RB250-100 Producto Electric Corp. 00785244107806
282 Thomas & Betts 784564102829
RE73 Thomas & Betts 782274591001
RE73TB Thomas & Betts 00786210058917
RB17 Topaz 00751338202207

* All prices subject to change.

Begin Live Chat