RB200125 - 2" X 1-1/4" Reducing Bushing

Appleton

  • $24.46 (Each)
  • $24.46 (Each)

  • $122.32 (Per 5)

  • $1,223.21 (Per 50)

  • $2,446.42 (Per 100)
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
RB200125
Manufacturer
Appleton
Manufacturer's Part Number
RB200-125
Description
2" X 1-1/4" Reducing Bushing
Reducing Bushing, Size: 2 X 1-1/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655200 / 00781381655200
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.46 (Each)
Carton
$122.32 (Per 5)
Standard Packaging
$1,223.21 (Per 50)
Resources
Images
 
 
RB200125 - Small Image
 
RB200125 - Large Image
Attachments
 
 
RB200125 - Specification Sheet
Other Links
 
 
RB200125 - Other
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
Steel
connection
NPT
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
2 X 1-1/4
Descriptions
Description
2" X 1-1/4" REDUCING BUSHING
Product Type
RDC Bush STL 2TO1-1/4 In NPT
extra long description
APP RB200-125 RDC BUSH STL 2TO1-1/4
Long Description
Reducing Bushing, Size: 2 X 1-1/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB200-125
GTIN
00781381655200
UPC
781381655200
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.61
Carton
5
Package
50
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB200125.
Jump To:

Cross Referenced

These items are similar to RB200125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB64H American Fittings 00662364140282
RB200125 American Fittings 00662364130306
RB200-125 Appleton Electric 00781381655200
RB200-125A Appleton Electric 00781381322133
535 Arlington 00018997005359
1174 Bridgeport Fittings 00781747011749
RE64 Eaton Crouse-Hinds 00782274590806
276 Eaton Crouse-Hinds 00784564102768
R365 LH Dottie 00781002305705
RB-200125 Garvin Industries n/a
13612 Halex 00051411136123
RE64S Killark 00783936010946
LRB-15 Madison Electric 00784297353659
67478 Minerallac 00085937674784
RB-15 Neer 00687855126156
RB-332 O-Z Gedney 00783126467604
332R O-Z Gedney 00783126785609
RB-332A O-Z Gedney 00783126058031
1155 Raco 00050169011553
614-TB Thomas & Betts 00786210006147
614TB Thomas & Betts 786210006147
RB-164 Thomas & Betts 00785991432428
RE64-TB Thomas & Betts 00786210058894
RB15 Topaz 00751338202009

* All prices subject to change.

Begin Live Chat