PLG300S - Plug 3 SQR Head Close-Up

Appleton

  • $32.65 (Each)
  • $32.65 (Each)

  • $326.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PLG300S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-300S
Description
Plug 3 SQR Head Close-Up
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652605 / 00781381652605
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.65 (Each)
Carton
$326.50 (Per 10)
Resources
Images
 
 
PLG300S - Small Image
 
PLG300S - Large Image
 
PLG300S - Large Image
Attachments
 
 
PLG300S - Specification Sheet
Other Links
 
 
PLG300S - Other
Features
Material
Malleable Iron
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electro-Plated;Dichromate;Epoxy Powder Coated
Dimensions and Weight
Size
3
Descriptions
Product Type
Close Up Plug
Description
PLUG 3 SQR HEAD CLOSE-UP
Long Description
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 lb/EA
Short Description
Close Up Plug, Malleable Iron, Zinc Electroplated/Dichromate/Epoxy Powder Coated
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
extra long description
APP PLG-300S PLUG 3 SQR HEAD CLOSE
Additional Information
for use with
Threaded Metal Conduit
Standards Met
UL 886;UL mA;NEC 501-4(A);NEC 501-4(B)
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-300S
Model
PLG
sub brand
Unilets(TM)
GTIN
00781381652605
UPC
781381652605
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight
0.052 lb/EA
Weight per each
1.79
Carton
10
Uses, Certifications, and Standards
Application
Terminate;Splice;Tap Power Connectors
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D
You must have an account to view stock levels
These alternate items can be purchased instead of PLG300S.
Jump To:

Similar Items

Similar items are close alternatives to PLG300S, though they may not be 100% alike.

Plug, 3 In Trade Size, PLG Model, Electro Galvanized and Aluminum Acrylic Paint,...
  • Our Part #: PLG8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PLG8
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($188.14)
PLG8 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$94.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG300S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-300S Appleton Electric 00781381652605
PLG85 Eaton Crouse-Hinds 00782274566900
PLUG8-SQ Killark 00783936010786
PLG85M Eaton Crouse-Hinds 00784564170859
1017S Producto Electric Corp. 00785244110172

* All prices subject to change.