PLG300 - 3" Recessed Plug

Appleton

  • $34.19 (Each)
  • $34.19 (Each)

  • $170.94 (Per 5)

  • $854.72 (Per 25)

  • $3,418.89 (Per 100)
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
PLG300
Manufacturer
Appleton
Manufacturer's Part Number
PLG-300
Description
3" Recessed Plug
Unilets Recessed Head Close-Up Plug, Size: 3 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, GR
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652551 / 00781381652551
Weight per unit
2.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.19 (Each)
Carton
$170.94 (Per 5)
Standard Packaging
$854.72 (Per 25)
Resources
Images
 
 
PLG300 - Small Image
 
PLG300 - Large Image
Attachments
 
 
PLG300 - Specification Sheet
Other Links
 
 
PLG300 - Other
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
Malleable Iron
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3
Descriptions
Description
3" RECESSED PLUG
Product Type
Plug 3 Rec Head Close-Up Iron
extra long description
APP PLG-300 PLUG 3 REC HEAD CLOSE-
Long Description
UNILETS Recessed Head Close-Up Plug, Size: 3 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Gr
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Manufacturer Information
Manufacturers Part Number
PLG-300
Brand
Appleton
GTIN
00781381652551
UPC
781381652551
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight per each
2.16
Carton
5
Package
25
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG300.
Jump To:

Cross Referenced

These items are similar to PLG300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-300 Appleton Electric 00781381652551
PLG8 Eaton Crouse-Hinds 00782274566009
PLUG8 Killark 00783936010687
PLG-300C O-Z Gedney 00783126448351
PLG8M Eaton Crouse-Hinds 00784564170088
1017C Producto Electric Corp. 00785244210179
PLG8 Thomas & Betts 782274566009
PLG8-TB Thomas & Betts 00786210057637
PLG8-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat