LL50DCG - 1/2" LL Alu FM5 Condulet W/C&G

Appozgcomm

  • $15.84 (Each)
  • $15.84 (Each)

  • $158.41 (Per 10)

  • $792.06 (Per 50)

  • $1,584.13 (Per 100)
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
LL50DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LL50DCG
Description
1/2" LL Alu FM5 Condulet W/C&G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LL, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1/2
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000685 / 00687855000685
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.84 (Each)
Carton
$158.41 (Per 10)
Standard Packaging
$792.06 (Per 50)
Resources
Images
 
 
LL50DCG - Large Image
 
LL50DCG - Small Image
Attachments
 
 
LL50DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1/2
Height
1.64
Width
2.06
Length
4.4
Descriptions
Description
1/2" LL ALU FM5 CONDULET W/C&G
Product Type
1/2 In THD Alum LL Bdy CVR
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LL, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1/2
Special Features
1/2 IN Trade Size, Type LL Aluminum Threaded Conduit Body, Volume 4.35 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
extra long description
EGS LL50DCG 1/2 IN THD ALUM LL BDY
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LL50DCG
GTIN
00687855000685
UPC
687855000685
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL50DCG.
Jump To:

Similar Items

Similar items are close alternatives to LL50DCG, though they may not be 100% alike.

O Series/Duraloy 5 Series - Aluminum Conduit Body - LL Type - Hub SIZE1/2 Inch -...
  • Our Part #: 0LL1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLL-1
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($87.50) ·
0LL1 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.75

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LL75DCG
  • GTIN: 00687855000692
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL100DCG
  • GTIN: 00687855000708
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL125DCG
  • GTIN: 00687855000715
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL150DCG
  • GTIN: 00687855000722
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL200DCG
  • GTIN: 00687855000739
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat