GRT100 - 1" Guat Conduit Outlet Box

Appleton

  • $105.24 (Each)
  • $105.24 (Each)

  • $526.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GRT100
Manufacturer
Appleton
Manufacturer's Part Number
GRT100
Description
1" Guat Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In GRT Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1/4
Slang Terms

Categories
Bodies (Condulets - Unilets) - Miscellaneous
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381444804 / 00781381444804
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.24 (Each)
Carton
$526.20 (Per 5)
Resources
Images
 
 
GRT100 - Small Image
 
GRT100 - Large Image
Attachments
 
 
GRT100 - Specification Sheet
Other Links
 
 
GRT100 - Other
Features
Material
Malleable Iron
Dimensions and Weight
Depth
1
Descriptions
Product Type
1 G R Uni Inside Threads T
Description
1" GUAT CONDUIT OUTLET BOX
extra long description
APP GRT100 1 G R UNI INSIDE THREAD
Long Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 IN, Cable Entry: (3) 1 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Cable Entry
(3) 1 IN GRT Hub
number of outlet
3
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRT100
GTIN
00781381444804
UPC
781381444804
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
3
Carton
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
You must have an account to view stock levels
These alternate items can be purchased instead of GRT100.
Jump To:

Similar Items

Similar items are close alternatives to GRT100, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAT36
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GUAT36
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($151.69) ·
GUAT36 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$151.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRT100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRT100 Appleton Electric 00781381444804
GUAT36 Eaton Crouse-Hinds 00782274467603
GUAT-100 O-Z Gedney 00783126247428
GUT100 Appleton Electric 00781381517447
GECTT-3M Killark 00783936210933
GUJT100 O-Z Gedney 00783126247831
GUAT36-TB Thomas & Betts 00786210344713
There were no add-on items found for GRT100.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds