FS275 - Unilets FS Shallow Depth 2-Gang Cast Device Box, N

Appleton

  • $44.83 (Each)
  • $44.83 (Each)
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
FS275
Manufacturer
Appleton
Manufacturer's Part Number
FS275
Description
Unilets FS Shallow Depth 2-Gang Cast Device Box, N
Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381341806 / 00781381341806
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.83 (Each)
Resources
Images
 
 
FS275 - Small Image
 
FS275 - Large Image
Attachments
 
 
FS275 - Specification Sheet
Other Links
 
 
FS275 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
extra long description
APP FS275 UNILET 3/4 THREADED 2 GA
Product Type
Unilet 3/4 Threaded 2 Gang
Description
UNILETS FS SHALLOW DEPTH 2-GANG CAST DEVICE BOX, N
Long Description
UNILETS FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Cubic Capacity: 32 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2 IN, Finish: Triple
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(1) 3/4 IN Hub
Knockouts
FALSE
number of outlet
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FS275
GTIN
00781381341806
UPC
781381341806
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FS Shallow Depth 2-Gang Cast Device Box
Packaging
Weight per each
2.41
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FS275.
Jump To:

Similar Items

Similar items are close alternatives to FS275, though they may not be 100% alike.

Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: ...
  • Our Part #: FS250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS250
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($637.30) ·
FS250 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.73

Each

QTY:
Each
Add
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End H...
  • Our Part #: FS22
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS22
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($84.07) ·
FS22 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.07

Each

QTY:
Each
Add
FLAT TOP UNILET ALUM
  • MFR Part #: FS275A
  • GTIN: 00781381341851
  • Manufacturer: Appleton
THREADED 2 GANG UNILET
  • MFR Part #: FS2100
  • GTIN: 00781381342001
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FS275 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS-2-75 Appleton Electric 00781381341806
FS22 Eaton Crouse-Hinds 00782274406602
2FS-2M Killark 00783936048758
FS-2-75 O-Z Gedney 00783126204131
FS22TB Thomas & Betts 00786210197135

* All prices subject to change.

Begin Live Chat