FDCT175 - 3/4" FDCT Deep Box

Appleton

  • $59.13 (Each)
  • $59.13 (Each)
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
FDCT175
Manufacturer
Appleton
Manufacturer's Part Number
FDCT175
Description
3/4" FDCT Deep Box
Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (3) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381336956 / 00781381336956
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.13 (Each)
Resources
Images
 
 
FDCT175 - Small Image
 
FDCT175 - Large Image
Attachments
 
 
FDCT175 - Specification Sheet
Other Links
 
 
FDCT175 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" FDCT DEEP BOX
extra long description
APP FDCT175 THREADED UNILET
Product Type
Threaded Unilet (A)
Long Description
UNILETS FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(3) 3/4 IN Hub
Knockouts
FALSE
number of outlet
3
Manufacturer Information
Manufacturers Part Number
FDCT175
Brand
Appleton
GTIN
00781381336956
UPC
781381336956
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FDCT Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDCT175.
Jump To:

Similar Items

Similar items are close alternatives to FDCT175, though they may not be 100% alike.

THREADED UNILET
  • MFR Part #: FDCT150
  • GTIN: 00781381336901
  • Manufacturer: Appleton
FDCT 1 GANG CAST BOX
  • MFR Part #: FDCT1100
  • GTIN: 00783126201727
  • Manufacturer: O-Z/Gedney
MMG55DF4 Mobile Diesel Generator
  • MFR Part #: MMG55DF4
  • GTIN:
  • Manufacturer: Generac Mobile
Cross Referenced

These items are similar to FDCT175 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDCT-1 -75 Appleton Electric n/a
FDCT-1-75 Appleton Electric 00781381336956
FDCT2 Eaton Crouse-Hinds 00782274746357
FDCT-1-75 O-Z Gedney 00783126201710

* All prices subject to change.

Begin Live Chat