EYS216 - 3/4" Male & Female Hub Vert/Horizontal Seal Off

Appleton

  • $35.15 (Each)
  • $35.15 (Each)

  • $175.75 (Per 5)

  • $1,757.50 (Per 50)
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
EYS216
Manufacturer
Appleton
Manufacturer's Part Number
EYS216
Description
3/4" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 3/4 In Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male X Female Connection, 3/4 In Hub Size, 3.69 In Length, 1.5 In Width, Horizontal Mount/Vertical Mount, 2.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381621168 / 00781381621168
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.15 (Each)
Carton
$175.75 (Per 5)
Standard Packaging
$1,757.50 (Per 50)
Resources
Images
 
 
EYS216 - Small Image
 
EYS216 - Large Image
Attachments
 
 
EYS216 - Specification Sheet
Other Links
 
 
EYS216 - Other
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
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Finish
Epoxy Powder Coated Dichromate Zinc Electro-Plated
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Length
3.69 in;93.7 mm
Width
1.5 in;38.1 mm
Size
3/4
Descriptions
Product Type
Conduit Seal Body
Description
3/4" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
Long Description
Conduit Seal Body, 3/4 in Trade Size, Epoxy Powder Coated Dichromate Zinc Electro-Plated, Gray, Male x Female Connection, 3/4 in Hub Size, 3.69 in Length, 1.5 in Width, Horizontal Mount/Vertical Mount, 2.08 lb/EA
Short Description
Conduit Seal Body, 3/4 in, Epoxy Powder Coated Dichromate Zinc Electroplated
extra long description
APP EYS216 3/4 MALE SEAL-OFF
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
Additional Information
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Group A B C D;Class II Group E F G;Class III
package quantity
50 PK;5 CT
Made in USA
yes
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Threaded Rigid Metal Conduit and IMC
Standards Met
UL MA
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS216
GTIN
00781381621168
UPC
781381621168
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.08 lb/EA
Weight per each
2.08
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS216.
Jump To:

Similar Items

Similar items are close alternatives to EYS216, though they may not be 100% alike.

Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic P...
  • Our Part #: EYS216
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS216
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($261.40) ·
EYS216 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.28

Each

QTY:
Each
Add
Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic P...
  • Our Part #: EYS26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS26
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($251.30) ·
EYS26 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.26

Each

QTY:
Each
Add
Sealing Fitting, 3/4 In Trade Size, Zinc Plated, Conduit Seal Body Type, 3/4 In ...
  • Our Part #: EYS21TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS21-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($274.40) ·
EYS21TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS216 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM75 Appleton Electric 00781381135375
EYS216 Appleton Electric 00781381621168
EYS216 Eaton Crouse-Hinds 00782274380209
ENY-2-TM Killark 00783936111384
EYAM-75 O-Z Gedney 00783126139013
EYM-75 O-Z Gedney 00783126057966
EYS21TB Thomas & Betts 00786210248073
EYS26 Appleton Electric 00781381704731
EYSM75 Appleton Electric 00781381331456
EYS26 Eaton Crouse-Hinds 00782274378701
EYS26-SA Eaton Crouse-Hinds 00782274378718
EY-2-T Killark 00783936110332
EY-2-TM Killark 00783936111544
EYS2TB Thomas & Betts 00786210686301

* All prices subject to change.

Begin Live Chat