CG6275 - 3/4" Cord Conn

Appleton

  • $12.59 (Each)
  • $12.59 (Each)

  • $314.86 (Per 25)

  • $1,259.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CG6275
Manufacturer
Appleton
Manufacturer's Part Number
CG-6275
Description
3/4" Cord Conn
Strain Relief Cord and Cable Connector, Orange, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.625 to 0.75 In Cable/Cord Size, 0.88 In Length, 1.38 In Diameter, Threaded Hub Connection, 3/4 In Thread Size, 0.09 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191555 / 00781381191555
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.59 (Each)
Carton
$12.59 (Each)
Standard Packaging
$314.86 (Per 25)
Resources
Images
 
 
CG6275 - Small Image
 
CG6275 - Large Image
Attachments
 
 
CG6275 - Specification Sheet
Other Links
 
 
CG6275 - Other
Features
Material
Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief)
connection
Threaded Hub
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
0.88 in;22.4 mm
Diameter
1.38 in;35.1 mm
Size
3/4
Descriptions
Product Type
Strain Relief Cord and Cable Connector
Description
3/4" CORD CONN
Long Description
Strain Relief Cord and Cable Connector, Orange, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.625 to 0.75 in Cable/Cord Size, 0.88 in Length, 1.38 in Diameter, Threaded Hub Connection, 3/4 in Thread Size, 0.09 lb/EA
Short Description
3/4" Strain Relief Cord and Cable Connector, Pink
Special Features
Liquid Tight;Strain Relief
extra long description
APP CG-6275 3/4 IN ALUM L-T CRD&CBL
Additional Information
Cable/Cord Size
0.625 to 0.75 in
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R
for use with
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable
Connection Type
Threaded Hub
Thread Size
3/4 in
Standards Met
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-6275
Model
CG
GTIN
00781381191555
UPC
781381191555
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
You must have an account to view stock levels
These alternate items can be purchased instead of CG6275.
Jump To:

Cross Referenced

These items are similar to CG6275 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-6275 Appleton Electric 00781381191555
CGA-75-750 O-Z Gedney 00783126085679
4803-8 Raco 00050169480380
SHC-1037 Hubbell Wiring Device-Kellems 00783585200378
RSR-212 Remke 00785411112121
2535 Thomas & Betts 00786210025353
DB-11 Thomas & Betts n/a

* All prices subject to change.