CG1850S - 1/2" STL STR Cord

Appleton

  • $11.29 (Each)
  • $11.29 (Each)

  • $282.18 (Per 25)

  • $1,128.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CG1850S
Manufacturer
Appleton
Manufacturer's Part Number
CG-1850S
Description
1/2" STL STR Cord
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/16 - 5/16 In, Material: Machined Steel, Color: Brown Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Div
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381449281 / 00781381449281
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.29 (Each)
Carton
$282.18 (Per 25)
Resources
Attachments
 
 
CG1850S - Specification Sheet
Images
 
 
CG1850S - Large Image
Other Links
 
 
CG1850S - Other
Features
connection
Threaded Hub
Material, Color, and Finish
Color
/;Brown
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" STL STR CORD
Product Type
1/2 In STL L-T CRD&CBL Conn
extra long description
APP CG-1850S 1/2 IN STL L-T CRD&CBL
Long Description
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 3/16 - 5/16 IN, Material: Machined Steel, Color: Brown Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Div
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-1850S
GTIN
00781381449281
UPC
781381449281
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.14
Carton
25
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
You must have an account to view stock levels
These alternate items can be purchased instead of CG1850S.
Jump To:

Cross Referenced

These items are similar to CG1850S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-1850S Appleton Electric 00781381449281
CG50-350 Eaton Crouse-Hinds 00784564000927
CGB116 Eaton Crouse-Hinds 00782274130309
CGB193 Eaton Crouse-Hinds 00782274131009
SHC-1021-ZP Hubbell Wiring Device-Kellems 00783585210216
SHC-1022-ZP Hubbell Wiring Device-Kellems 00783585210223
SR-50-375 O-Z Gedney 00783126506518
SR-503 O-Z Gedney 00783126507256
3702-2 Raco 00050169370223
RSRS-104 Remke 00785411413600
RSRS-105 Remke 00785411413624
2521 Thomas & Betts 00786210025216

* All prices subject to change.