AR20033RS - 200A 3W3P RS Recpt Assembly

Appleton

  • $1509.30 (Each)
  • $1,509.30 (Each)
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
AR20033RS
Manufacturer
Appleton
Manufacturer's Part Number
AR20033-RS
Description
200A 3W3P RS Recpt Assembly
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 2/0 Awg - 250 MCM, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT M
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381296397 / 00781381296397
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,509.30 (Each)
Resources
Images
 
 
AR20033RS - Large Image
 
AR20033RS - Small Image
Attachments
 
 
AR20033RS - Specification Sheet
Other Links
 
 
AR20033RS - Other
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
200A RS Recept Assem 3P S1
Description
200A 3W3P RS RECPT ASSEMBLY
extra long description
APP AR20033-RS 200A RS RECEPT ASSEM
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT M
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AR20033-RS
GTIN
00781381296397
UPC
781381296397
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
7