ACP3033BC - 30A 3W3P P&S Plug (600VAC/250VDC)

Appleton

  • $280.22 (Each)
  • $280.22 (Each)

  • $1,681.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ACP3033BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP3033BC
Description
30A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440417 / 00781381440417
Weight per unit
5.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.22 (Each)
Carton
$1,681.32 (Per 6)
Resources
Images
 
 
ACP3033BC - Small Image
 
ACP3033BC - Large Image
Attachments
 
 
ACP3033BC - Specification Sheet
Brochures
 
 
ACP3033BC - Brochure
Other Links
 
 
ACP3033BC - Other
 
ACP3033BC - Other
Features
Wire Size
10 - 6
Poles
3
Phase
3
Number of Wires
3
amperage rating
30
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
30AMP Plug 3W-3P Style 1
Description
30A 3W3P P&S PLUG (600VAC/250VDC)
extra long description
APP ACP3033BC 30AMP PLUG 3W-3P STYL
Long Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase:
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP3033BC
GTIN
00781381440417
UPC
781381440417
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Metallic Clamping Ring Plug
Packaging
Weight per each
5.05
Carton
6
Uses, Certifications, and Standards
nema rating
3, 3R, 4, 4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR3033 Receptacle And ARC3033BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
You must have an account to view stock levels
These alternate items can be purchased instead of ACP3033BC.
Jump To:

Similar Items

Similar items are close alternatives to ACP3033BC, though they may not be 100% alike.

30A 3 Pole 3 Wire Plug Assembly
  • Our Part #: VP3375
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VP3375
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($237.79)
VP3375 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$237.79

Each

QTY:
Each
Add
Powermate Plug, 30 A, 3 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum...
  • Our Part #: CCP3033BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCP3033BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($289.95)
CCP3033BC - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$289.95

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Three-P...
  • Our Part #: APJ3375
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APJ3375
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($820.27)
APJ3375 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$820.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ACP3033BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP3033BC Appleton Electric 00781381440417
APJ3375 Eaton Crouse-Hinds 00782274046501
HBL430PS1W Hubbell Wiring Device-Kellems 00783585010120
VP3375 Killark 00783936834047
JPS333F Thomas & Betts 00708917204855

* All prices subject to change.