670IGSA - 670 Alum Cov W/Fip GKT

Appleton

  • $29.54 (Each)
  • $29.54 (Each)

  • $738.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
670IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP670IGSA
Description
670 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 2 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-02,
Slang Terms

Categories
Unilets) - Alum
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167659 / 00781381167659
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.54 (Each)
Standard Packaging
$738.50 (Per 25)
Resources
Images
 
 
670IGSA - Small Image
 
670IGSA - Large Image
Attachments
 
 
670IGSA - Specification Sheet
Other Links
 
 
670IGSA - Other
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
2
Descriptions
Product Type
APP670 Alum Cov W/Fip GKT
extra long description
APP APP670IGSA APP670 ALUM COV W/FI
Description
670 ALUM COV W/FIP GKT
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-02,
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 2.8 CU-IN as per NEC 314.16(A)
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP670IGSA
GTIN
00781381167659
UPC
781381167659
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
Enclosure
NEMA 3R
Mounting
Screw-In
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
Application
For FM7 Unilet Conduit Outlet Bodies
You must have an account to view stock levels
These alternate items can be purchased instead of 670IGSA.
Jump To:

Similar Items

Similar items are close alternatives to 670IGSA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 670GSA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 670G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($578.50)
670GSA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$57.85

Each

QTY:
Each
Add
APP670 STEEL COV W/FIP GKT
  • MFR Part #: APP670IG
  • GTIN: 00781381167482
  • Manufacturer: Appleton
APP670 CAST IRON COV W/FIP GKT
  • MFR Part #: APP670FIG
  • GTIN: 00781381167802
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 670IGSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
670GSA Appleton Electric 781381093187
APP670IGSA Appleton Electric 00781381167659
670GSA Eaton Crouse-Hinds 00782274247953
670IG SA O-Z Gedney n/a

* All prices subject to change.

false