570IGSA - 570 Alum Cov W/Fip GKT

Appleton

  • $20.08 (Each)
  • $20.08 (Each)

  • $1,004.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
570IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP570IGSA
Description
570 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1-1/2 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413
Slang Terms

Categories
Unilets) - Alum
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167642 / 00781381167642
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.08 (Each)
Standard Packaging
$1,004.00 (Per 50)
Resources
Images
 
 
570IGSA - Small Image
 
570IGSA - Large Image
Attachments
 
 
570IGSA - Specification Sheet
Other Links
 
 
570IGSA - Other
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
1-1/2
Descriptions
Product Type
APP570 Alum Cov W/Fip GKT
extra long description
APP APP570IGSA APP570 ALUM COV W/FI
Description
570 ALUM COV W/FIP GKT
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1-1/2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 2.3 CU-IN as per NEC 314.16(A)
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP570IGSA
GTIN
00781381167642
UPC
781381167642
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
Application
For FM7 Unilet Conduit Outlet Bodies
Enclosure
NEMA 3R
Mounting
Screw-In
You must have an account to view stock levels
These alternate items can be purchased instead of 570IGSA.
Jump To:

Similar Items

Similar items are close alternatives to 570IGSA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 570GSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 570G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($792.20)
570GSA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.61

Each

QTY:
Each
Add
APP570 STEEL COV W/FIP GKT
  • MFR Part #: APP570IG
  • GTIN: 00781381167475
  • Manufacturer: Appleton
APP570 CAST IRON COV W/FIP GKT
  • MFR Part #: APP570FIG
  • GTIN: 00781381167765
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 570IGSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
570GSA Appleton Electric 781381093170
APP570IGSA Appleton Electric 00781381167642
570GSA Eaton Crouse-Hinds 00782274247946
570IG SA O-Z Gedney n/a

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds