4SXDVBPL - 4SX2-1/8D MC BRKT Box

Appozgcomm

  • $64.26 (Each)
  • $64.26 (Each)

  • $1,606.60 (Per 25)

  • $6,426.41 (Per 100)
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
4SXDVBPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SXDVB-PL
Description
4SX2-1/8D MC BRKT Box
Boxes, General Purpose, Square, Brand or Series: Appleton, Type: 4 Inch Square Box With Armored Cable/Metal Clad Cable Clamps, Dimensions: 4 X 4 Square X 1 1/2 Depth Inch, Volume: 21.0 Cubic Inch, Mounting: Bracket Set Flush With Front Of Box, Side Condui
Slang Terms
1900, 1900 Box, 4" Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855505296 / 00687855505296
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Carton
$1,606.60 (Per 25)
Resources
Images
 
 
4SXDVBPL - Large Image
Attachments
 
 
4SXDVBPL - Specification Sheet
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
4 X 4 X 2.125
Descriptions
Description
4SX2-1/8D MC BRKT BOX
Product Type
4 In SQ 2-1/8 D Armd-CBL Clamp
extra long description
EGS 4SXDVB-PL 4 IN SQ 2-1/8 D ARMD-
Special Features
With 1/2 And 21/32 IN Conduit Knockouts, Plain Vertical Bracket Set Flush With Front of Box
Long Description
Boxes, General Purpose, Square, Brand or Series: Appleton, Type: 4 Inch Square Box with Armored Cable/Metal Clad Cable Clamps, Dimensions: 4 x 4 Square x 1 1/2 Depth Inch, Volume: 21.0 Cubic Inch, Mounting: Bracket Set Flush with Front of Box, Side Condui
Also Known As...
1900
1900 Box
4" Box
Additional Information
number of outlet
8
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
4SXDVB-PL
GTIN
00687855505296
UPC
687855505296
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight per each
1.02
Carton
25
Uses, Certifications, and Standards
standard
UL E2527
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4SXDVBPL.
Jump To:

Cross Referenced

These items are similar to 4SXDVBPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SXVB-PL Appleton Electric n/a
TP440 Eaton Crouse-Hinds 00786189104400
52171-WBBX Garvin Industries 00785592981653
4SDB-MC-FB Orbit Industries 00835243010932
4SXDVB-PL O-Z Gedney 00687855505296
241 Raco 00050169902417
4-SDW-FB-MXN Thomas & Betts 00781720042036
52171-CVX Thomas & Betts 00785991157277
52171-CVX Thomas & Betts Conduit n/a
Z354XDM Unity Manufacturing 00091617108623

* All prices subject to change.

Begin Live Chat