370FSA - 1" Alu Cond Body CVR

Appleton

  • $21.43 (Each)
  • $21.43 (Each)

  • $2,143.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
370FSA
Manufacturer
Appleton
Manufacturer's Part Number
370FSA
Description
1" Alu Cond Body CVR
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1 In, Form: 7, Mounting: Screw-In, Material: Cast Aluminum, Finish: Epoxy Powder Coat, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For FM
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381601283 / 00781381601283
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.43 (Each)
Carton
$2,143.00 (Per 100)
Resources
Images
 
 
370FSA - Small Image
 
370FSA - Large Image
Other Links
 
 
370FSA - Other
Features
Material
Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1
Descriptions
Product Type
1 In FM7 Cover Alum
Description
1" ALU COND BODY CVR
Long Description
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1 IN, Form: 7, Mounting: Screw-In, Material: Cast Aluminum, Finish: Epoxy Powder Coat, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM
Special Features
Approved for use in wet locations;Stainless steel screws;The cover is secured with clips, not screws;Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body;Wiring capacity: 1.3 CU-IN as per NEC 314.16(A)
extra long description
APP 370FSA 1 IN FM7 COVER ALUM
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
370FSA
GTIN
00781381601283
UPC
781381601283
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Packaging
Weight per each
0.27
Carton
100
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of 370FSA.
Jump To:

Similar Items

Similar items are close alternatives to 370FSA, though they may not be 100% alike.

FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 3/4 In, Form: 7, Mounting: ...
  • Our Part #: 270FSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 270FSA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($822.00) · 100 ($1,644.00)
270FSA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.44

Each

QTY:
Each
Add
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1/2 In, Form: 7, Mounting: ...
  • Our Part #: 170FSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 170FSA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($604.50) · 200 ($2,418.00)
170FSA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.09

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover, Cast Aluminum, 1"
  • Our Part #: 370FSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 370F SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($706.50)
370FSA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.26

Each

QTY:
Each
Add
1 IN FM 7 COVER ASSEMBLY
  • MFR Part #: 370F
  • GTIN: 00781381507530
  • Manufacturer: Appleton
1 1/4 FM7 COVER SAND-CAST AL
  • MFR Part #: 470FSA
  • GTIN: 00781381601290
  • Manufacturer: Appleton
1 1/2 FM7 COVER SAND-CAST AL
  • MFR Part #: 570FSA
  • GTIN: 00781381601313
  • Manufacturer: Appleton
2 FM7 COVER SAND-CAST AL
  • MFR Part #: 670FSA
  • GTIN: 00781381601320
  • Manufacturer: Appleton
2 1/2-3 FM7 COVER SAND-CAST AL
  • MFR Part #: 870FSA
  • GTIN: 00781381601337
  • Manufacturer: Appleton
3 1/2-4 FM7 COVER SAND-CAST AL
  • MFR Part #: 970FSA
  • GTIN: 00781381601344
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 370FSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
370F-SA Appleton Electric 00781381601283
370FSA Eaton Crouse-Hinds 00782274002811
370CSA Killark 00783936080895

* All prices subject to change.