0FN50 - 1/2" Diecast Offset Nipple

Appleton

  • $7.72 (Each)
  • $7.72 (Each)

  • $771.59 (Per 100)
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
0FN50
Manufacturer
Appleton
Manufacturer's Part Number
OFN-50
Description
1/2" Diecast Offset Nipple
Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 1/2 In, Outside Diameter: 3/4 In, Flexibility: Rigid and Imc, Connection: Male Threaded, Thread Length: 0.44 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Box to Box Connection Of Knockouts
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/GTIN
781381642309 / 00781381642309
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Carton
$7.72 (Each)
Resources
Images
 
 
0FN50 - Small Image
 
0FN50 - Large Image
Attachments
 
 
0FN50 - Specification Sheet
Other Links
 
 
0FN50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1/2" DIECAST OFFSET NIPPLE
Product Type
1/2 In Offset Nipple Iron
Long Description
Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 1/2 IN, Outside Diameter: 3/4 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.44 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Box To Box Connection Of Knockouts
Special Features
Allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout
extra long description
APP OFN-50 1/2 IN OFFSET NIPPLE IRO
Manufacturer Information
Manufacturers Part Number
OFN-50
Brand
Appleton
GTIN
00781381642309
UPC
781381642309
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
Application
For Box To Box Connection Of Knockouts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0FN50.
Jump To:

Similar Items

Similar items are close alternatives to 0FN50, though they may not be 100% alike.

Nipple, Offset, Zinc Die Cast, Size 1/2 Inch
  • Our Part #: 1520DC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1520-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($77.20) · 200 ($771.98) ·
1520DC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 0FN50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OFN-50 Appleton Electric 00781381642309
300 Eaton Crouse-Hinds 00784564103000
ON-50 O-Z Gedney 00783126431001
ON-50 Appleton Electric n/a
RN-50 APPOZGCOMM 00687855290505
6A2 Arlington 18997612007
1520-DC Bridgeport Fittings 781747915207
300-DC Eaton Crouse-Hinds 784564133007
ON50 LH Dottie 781002106005
OCN50 Garvin Industries 785592408228
04005B Halex 51411040055
L-40-1 Madison Electric 00784297333415
L40-1 Madison Electric 784297333415
RN-50 Neer 687855290505
AGS-100 Orbit Industries 835243035300
ON-50 Orbit Industries 00835243030831
830 Producto Electric Corp. 785244183008
1452 Raco 50169014523
C41 Sepco n/a
OSN-50 Steel Components, Inc. n/a
1180 Thomas & Betts n/a
HO-221 Thomas & Betts 785991416305
111 Topaz 751338106109

* All prices subject to change.

Begin Live Chat