TL2JUMP24HD - Heavy Duty IP54 24" Flex Jumper - 2 Wire

American Lighting

  • $9.14 (Each)
  • $9.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL2JUMP24HD
Manufacturer
American Lighting
Manufacturer's Part Number
TL-2JUMP24-HD
Description
Heavy Duty IP54 24" Flex Jumper - 2 Wire
10MM 2PIN Heavy Duty Snap Connector With Cable, 24" Jumper
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176018027 / 00714176018027
Weight per unit
2.653 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.14 (Each)
Resources
Images
 
 
TL2JUMP24HD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
HEAVY DUTY IP54 24" FLEX JUMPER - 2 WIRE
Product Type
2PIN Heavy Duty Snap Connector With Cable
Long Description
10mm 2PIN Heavy Duty snap connector with cable, 24" jumper
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
TL-2JUMP24-HD
GTIN
00714176018027
UPC
714176018027
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Fixture Accents/Parts
Packaging
Weight per each
2.653
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat