XHHW2505000 - Al XHHW 250 STR Black 5000'

Aluminum

  • $1.36 (Per Foot)
  • $1.36 (Per Foot)

  • $1,355.96 (Per 1,000 Feet)

  • $6,779.80 (Per 5,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW2505000
Manufacturer
Aluminum
Manufacturer's Part Number
27834105
Description
Al XHHW 250 STR Black 5000'
Aluminum Building Wire, 600 V, 22 Strands, 250 Kcmil Conductor Size, Xlpe Insulation Material, Black, 5000 FT Overall Length, 653 Mil Outside Diameter, 55 Mil Insulation Thickness, +90 °C Operating Temperature, 296 LB/MFT
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886542480 / 00032886542480
Weight per unit
0.293 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.36 (Per Foot)
Reel
$6,779.80 (Per 5,000 Feet)
Resources
Images
 
 
XHHW2505000 - Small Image
 
XHHW2505000 - Large Image
 
XHHW2505000 - Large Image
Attachments
 
 
XHHW2505000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
170 A @ 60 °C;205 A @ 75 °C;230 A @ 90 °C
Conductor Size
250 kcmil
Voltage Rating
600 V
Stranding
22 STRANDS
Material, Color, and Finish
Conductor Material
Aluminum
Color
Black
Insulation Material
XLPE
Insulation Color
Black
Dimensions and Weight
Overall Length
5000 ft
Length
5000 FT
Outer Diameter
650 MIL
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, 600 V, 22 Strands, 250 kcmil Conductor Size, XLPE Insulation Material, Black, 5000 FT Overall Length, 653 mil Outside Diameter, 55 mil Insulation Thickness, +90 °C Operating Temperature, 296 lb/mft
Features
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts.
Short Description
Aluminum Building Wire, 250 kcmil, 600 V, XLPE Insulation, 5000'
Additional Information
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant
Description
AL XHHW 250 STR BLACK 5000'
extra long description
XHHW-2 TYPE; 5000 FT; 650 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 170 AMPERE (60 DEG C), 205 AMPERE (75 DEG C), 230 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; XLPE INSULATION MATERIAL; 250 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 22 STRANDS STRANDING; BLACK INSULATION COLOR; ROHS COMPATIBLE; APPLICABLE STANDARD ASTM, FEDERAL SPECIFICATION A-A-59544, NFPA 70, NEMA WC-70
Commodity Description
ALUMINUM BUILDING WIRE-XHHW-STR
Additional Information
Number of Strands
22
outside diameter
653 mil
Insulation Thickness
55 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
27834105
GTIN
00032886542480
UPC
032886542480
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Type
XHHW-2
Availability
Status
Inactive
Packaging
Package Type
Reel
Weight
296 lb/mft
Weight per foot
0.293
Carton
5000
Uses, Certifications, and Standards
Application
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring
Temperature Rating
90 DEG C
Approval
UL 44
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW2505000.
Jump To:

Similar Items

Similar items are close alternatives to XHHW2505000, though they may not be 100% alike.

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulati...
  • Our Part #: XHHW250PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XHHW250PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.36) ·
XHHW250PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.36

Per Foot

QTY:
Feet
Add
Al XHHW 250 STR Black 2500'
  • Our Part #: XHHW2502500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($3,389.90) ·
XHHW2502500 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.36

Per Foot

QTY:
Feet
Add
Aluminum Building Wire, 600 V, 22 Strands, 250 Kcmil Conductor Size, Xlpe Insula...
  • Our Part #: XHHW2501000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 27834101
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,355.96) ·
XHHW2501000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.36

Per Foot

QTY:
Feet
Add
Al XHHW 250 Blacks PCS
  • Our Part #: XHHW250ALU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
XHHW250ALU - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Al XHHW 250 STR Black 500'
  • Our Part #: XHHW250BK500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XHHW250BK500 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat