SEU403PCS - Seu 4/0-4/0-4/0-3 Alu PCS

Aluminum

  • $4.46 (Per Foot)
  • $4.46 (Per Foot)

  • $4,459.28 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
SEU403PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SEU403PCS
Description
Seu 4/0-4/0-4/0-3 Alu PCS
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000325
Weight per unit
0.771 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.46 (Per Foot)
Reel
$4.46 (Per Foot)
Resources
Images
 
 
SEU403PCS - Large Image
 
SEU403PCS - Small Image
Features
Conductor Size
4/0-4/0-4/0 AWG
Current Rating
205 A
Number of Conductors
19 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 x 1.445 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition
Short Description
Aluminum Building Wire, Stranded, 4/0-4/0-4/0 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
SEU 4/0-4/0-4/0-3 ALU PCS
Additional Information
Solid/Strand
Strand
outside diameter
0.857 x 1.445 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SEU403PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
770/1000 lb/ft
Weight per foot
0.771
Carton
1
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
You must have an account to view stock levels
These alternate items can be purchased instead of SEU403PCS.
Jump To:

Similar Items

Similar items are close alternatives to SEU403PCS, though they may not be 100% alike.

Seu 4/0-3C Alu 500'
  • Our Part #: SEU403500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,229.64)
SEU403500 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.46

Per Foot

QTY:
Feet
Add
Seu 4/0-3C Unarmored Alu 1000'
  • Our Part #: SEU4031000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($4,459.28)
SEU4031000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4,459.28

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.