9345 - 1G 4" SQ Plaster Ring

Allied Moulded Products

  • $2.79 (Each)
  • $2.79 (Each)

  • $278.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
9345
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9345
Description
1G 4" SQ Plaster Ring
4.2 Ci 1G PLSTR Ring 1/2 In
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
085339103615 / 00085339103615 / 00085339103615
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.79 (Each)
Carton
$2.79 (Each)
Standard Packaging
$278.85 (Per 100)
Resources
Images
 
 
9345 - Small Image
 
9345 - Large Image
Attachments
 
 
9345 - Specification Sheet
Features
Material
PVC
Dimensions and Weight
Height
4 INCH
Width
4 INCH
Descriptions
Product Type
Plaster Ring
extra long description
PVC MATERIAL; 4 INCH; 4 INCH; UL 514C APPROVAL; 100 STANDARD PACKAGE; 4.2 CU INCH CAPACITY; 4 INCH BOX SIZE; 5/8 INCH RAISED; FLEXBOX [R] BRAND; COLOR BEIGE/TAN; MOUNTING SCREW; NUMBER OF GANGS 1; INCLUDES 1/2 INCH OFFSET
Description
1G 4" SQ PLASTER RING
Long Description
PLASTER RING, PVC MATERIAL; 4 INCH; 4 INCH; UL 514C APPROVAL; 100 STANDARD PACKAGE; 4.2 CU INCH CAPACITY; 4 INCH BOX SIZE; 5/8 INCH RAISED; FLEXBOX[R] BRAND; COLOR BEIGE/TAN; MOUNTING SCREW; NUMBER OF GANGS 1; INCLUDES 1/2 INCH OFFSET
Additional Information
Color Beige/Tan; Mounting Screw; Number of Gangs 1; Includes 1/2 Inch Offset
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Box Size
4 INCH
Raised
5/8 INCH
Manufacturer Information
Manufacturers Part Number
9345
Brand
Allied Moulded Products
GTIN
00085339103615
UPC
085339103615
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Standard Package
100 W
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
4.2 Cu Inch
Approval
UL 514C
You must have an account to view stock levels
These alternate items can be purchased instead of 9345.
Jump To:

Cross Referenced

These items are similar to 9345 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9345 AFC Cable Systems n/a
9345 Allied Moulded Products 00085339103615
EZ03SXA Cantex 00088700020184
TP1013 Eaton Crouse-Hinds 00786189010138
RC1 Legrand Pass & Seymour 00785007295511
7070 Raco 00050169070703
7772 Raco n/a
4S-1G Thomas & Betts 00781720085156
A410 Thomas & Betts 00034481101017
4SP1-214 Thomas & Betts Conduit n/a

* All prices subject to change.