9331ESC2 - 1G 2-1/2D 14 Cu In SW Box W/Ears

Allied Moulded Products

  • $2.75 (Each)
  • $2.75 (Each)

  • $137.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
9331ESC2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9331-ESC2
Description
1G 2-1/2D 14 Cu In SW Box W/Ears
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Ear) Material, Beige/Tan, 9331-Es Model, 14 Cu.In Capacity, (2) Wire Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Snap Bracket, 2-3/8 In Length, 2-1/2 In Width, 3-1/4 In Height, 22 LB
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533910244
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.75 (Each)
Standard Packaging
$137.50 (Per 50)
Resources
Images
 
 
9331ESC2 - Small Image
 
9331ESC2 - Large Image
 
9331ESC2 - Large Image
Attachments
 
 
9331ESC2 - Specification Sheet
Features
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Ear)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Height
3-1/4 in
Length
2-3/8 in
Width
2-1/2 in
Depth
2-1/2 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Ear) Material, Beige/Tan, 9331-ES Model, 14 cu.in Capacity, (2) Wire Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Snap Bracket, 2-3/8 in Length, 2-1/2 in Width, 3-1/4 in Height, 22 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp);Metal (Ear), Beige/Tan, 14 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Description
1G 2-1/2D 14 CU IN SW BOX W/EARS
Additional Information
Color Beige/Tan
Commodity Description
OUTLET BOXES - NON METALLIC
extra long description
OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-1/2 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 14 CU INCH CAPACITY; (2) WIRE CLAMPS CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; 9331-ES MODEL
Additional Information
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Cable Entry Type
(2) Wire Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Snap Bracket
package quantity
50 PK
Made in USA
yes
Cable Entry
(2) Wire Clamps
Device Mounting Holes
Tapped
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9331-ESC2
sub brand
FiberglassBox(TM)
Model
9331-ES
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OLD WORK
Availability
Status
Inactive
Packaging
Weight
22 lb
Standard Package
50 FT
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Old Work Residential Construction
Capacity
14 cu.in
Mounting
(2) EARS, SNAP BRACKET
Approval
UL 514C
You must have an account to view stock levels
These alternate items can be purchased instead of 9331ESC2.
Jump To:

Similar Items

Similar items are close alternatives to 9331ESC2, though they may not be 100% alike.

1G 2-1/2D SW Box
  • Our Part #: 9331ESK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9331-ESK
  • Manufacturer: ALM
  • Find: Similar Items
  • Pkg Sizes: 50 ($224.54) ·
9331ESK - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.49

Each

QTY:
Each
Add

* All prices subject to change.