SMCBL102BKWH - 10/2 WG MC Sol BK/WH/GN Steel Armor 250'

Flexible Conduit

  • $1.67 (Each)
  • $1.67 (Each)

  • $417.54 (Per 250)

  • $1,670.18 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SMCBL102BKWH
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57115001
Description
10/2 WG MC Sol BK/WH/GN Steel Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886054075 / 00032886054075
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.67 (Each)
Carton
$417.54 (Per 250)
Resources
Images
 
 
SMCBL102BKWH - Video
 
SMCBL102BKWH - Small Image
 
SMCBL102BKWH - Large Image
 
SMCBL102BKWH - Large Image
Attachments
 
 
SMCBL102BKWH - Specification Sheet
Other Links
 
 
SMCBL102BKWH - Other
 
SMCBL102BKWH - Other
Features
Conductor Size
#10 AWG
Voltage Rating
600 V
Current Rating
30 A
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
PVC
Insulation Material
Thermoplastic Nylon
Color
Black;White;Green
Jacket Color
Blue
Dimensions and Weight
Length
250
Overall Length
250 ft
Descriptions
Long Description
Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 ft Overall Length, 0.542 in Outside Diameter, +75 °C (Wet) Operating Temperature, 150 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Solid, 10/3 AWG with ground, BK, WH, RD, GN - Steel Armor
Description
10/2 WG MC SOL BK/WH/GN STEEL ARMOR 250'
extra long description
SWC 55277101 Blue Armorlite Type MC
Additional Information
outside diameter
0.542 in
Solid/Strand
Solid
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
Standards Met
UL 83;UL1569
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57115001
GTIN
00032886054075
UPC
032886054075
Taxonomies, Classifications, and Categories
Type
MC
Category Description
BX & MC
Packaging
Weight
150 lb/mft
Package Type
Coil
Weight per each
0.22
Carton
250
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
You must have an account to view stock levels
These alternate items can be purchased instead of SMCBL102BKWH.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SMCBL102BKWH.

Blue Steel Armor Type MC
  • Our Part #: MCS102BLUEWG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 57115001
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($417.54)
MCS102BLUEWG - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.67

Each

QTY:
Each
Add
Blue Steel Armor Type MC
  • Our Part #: MCS102WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 57115001
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($417.54)
MCS102WG - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.67

Each

QTY:
Each
Add
10/2 WG MC Sol BK/WH/GN Steel Armor 250'
  • Our Part #: SMC102WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($417.54)
SMC102WG - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.67

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SMCBL102BKWH, though they may not be 100% alike.

MC Cable, Black;White, Made In Usa, 2 - Conductors, 250 FT Overall Length, Carto...
  • Our Part #: MCT102SLBKWH250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1707B42T00
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 250 ($415.83)
MCT102SLBKWH250 - Afc Cable

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.66

Each

QTY:
Each
Add

* All prices subject to change.