MC122SLWGBKRDWBW - 12/2 Sol MC BK/RD BK/WH RD/WH 250'

Flexible Conduit

  • $7.22 (Per Foot)
  • $7.22 (Per Foot)

  • $1,804.00 (Per 250 Feet)

  • $7,216.00 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC122SLWGBKRDWBW
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55499101
Description
12/2 Sol MC BK/RD BK/WH RD/WH 250'
12-2/12-2/12-1 BK RD We/BK We/RD GN MC Plus®, White Interlocked Galvanized Steel Armor With Phase Id, 250' Coil, Type MC - Neutral Per Phase
Slang Terms

Suggest a New Term
Categories
Armored Cable - BX - Ac - MC - Steel Armor Copper Conductors Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680259318 / 0077680259318 / 00077680259318
Weight per unit
0.233 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.22 (Per Foot)
Carton
$1,804.00 (Per 250 Feet)
Resources
Images
 
 
MC122SLWGBKRDWBW - Small Image
 
MC122SLWGBKRDWBW - Large Image
 
MC122SLWGBKRDWBW - Large Image
 
MC122SLWGBKRDWBW - Large Image
Attachments
 
 
MC122SLWGBKRDWBW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
5
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Conductor Material
Copper
Color
White
Finish
White Paint
Dimensions and Weight
Length
250
Descriptions
Description
12/2 SOL MC BK/RD BK/WH RD/WH 250'
Long Description
12-2/12-2/12-1 BK RD WE/BK WE/RD GN MC Plus®, White Interlocked Galvanized Steel Armor with phase ID, 250' Coil, Type MC - Neutral Per Phase
Product Type
12-2/12-2/12-1 PSST 250C
extra long description
AFC 3904-42-00 12-2/12-2/12-1 PSST
Short Description
12-2/12-2/12-1 PSST 250C
Features
Atkore's MC Plus is the modern-day Type MC homerun cable that incorporates a neutral per-phase design ideal for multi-wire branch circuit applications and addresses harmonics distortions in power distribution systems. MC Plus's neutral per-phase design eliminates shared neutrals and the risk of overloading. This design also helps quickly identify faulty circuits, reducing outages. The MC Plus cable offers improved safety and efficiency in electrical systems for a range of applications.
Additional Information
Inside Diameter
0.386
outside diameter
0.586
gauge
12 AWG
Bend Radius
8.79
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55499101
GTIN
00077680259318
UPC
077680259318
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC-Plus® Neutral Per Phase Steel Armored Cable
Trade Size
Trade Size
12-4
Packaging
Weight
0.2328
Weight per foot
0.233
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556, File Reference E80042 NEC® 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645Federal Specification A-A–59544 (formerly J-C–30B) Meets all applicable OSHA and HUD Requirements UL Classified 1, 2, and 3 hour through (Fire) penetration product, R–14141
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC122SLWGBKRDWBW.
Jump To:

Similar Items

Similar items are close alternatives to MC122SLWGBKRDWBW, though they may not be 100% alike.

ARMORED CABLE
  • MFR Part #: 3904-60-00
  • GTIN: 00077680259370
  • Manufacturer: KAF-TECH

* All prices subject to change.

Begin Live Chat