MC102WGBR1000 - 10/2 WG MC Sol BR/Gy/GN Alu Armor 1000'

Flexible Conduit

  • $1.74 (Per Foot)
  • $1.74 (Per Foot)

  • $1,735.48 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC102WGBR1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2107-60-01
Description
10/2 WG MC Sol BR/Gy/GN Alu Armor 1000'
10-2 Solid Brown, Gray, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680142207 / 0077680142207 / 00077680142207
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.74 (Per Foot)
Carton
$1,735.48 (Per 1,000 Feet)
Resources
Images
 
 
MC102WGBR1000 - Small Image
 
MC102WGBR1000 - Large Image
 
MC102WGBR1000 - Large Image
 
MC102WGBR1000 - Large Image
 
MC102WGBR1000 - Large Image
 
MC102WGBR1000 - Large Image
Attachments
 
 
MC102WGBR1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2
Number of Conductors
3
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Insulation Material
THHN
Dimensions and Weight
Length
1000
Descriptions
Description
10/2 WG MC SOL BR/GY/GN ALU ARMOR 1000'
Long Description
10-2 Solid Brown, Gray, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
Special Features
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials
Product Type
10-2 McLial 1KR
extra long description
AFC 2107-60-01 10-2 MCLIAL 1KR
Short Description
10-2 MCLIAL 1KR
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Additional Information
Inside Diameter
0.381
gauge
10 AWG
outside diameter
0.581
Bend Radius
8.715
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2107-60-01
GTIN
00077680142207
UPC
077680142207
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Type MC Cable With Ground And Neutral
Trade Size
Trade Size
10-2
Packaging
Weight
0.152
Weight per foot
0.16
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC102WGBR1000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC102WGBR1000.

10/2 WG MC Sol BR/Gy/GN Alu Armor 1000'
  • Our Part #: MC102BRGY1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,735.48) ·
MC102BRGY1000 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.74

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to MC102WGBR1000, though they may not be 100% alike.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: MC102BRGY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1707B42T01
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($405.32) ·
MC102BRGY - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.62

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat