LT114200 - 1-1/4" Met L/T, Non Ul 200'

Flexible Conduit

  • $3.49 (Each)
  • $3.49 (Each)

  • $349.05 (Per 100)

  • $698.10 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT114200
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107003
Description
1-1/4" Met L/T, Non Ul 200'
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, Extra Flexible Style, 200 FT Length, Galvanized, Gray, 8 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 73 LB/100 FT
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043079 / 00032886043079
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Reel
$698.10 (Per 200)
Resources
Images
 
 
LT114200 - Large Image
 
LT114200 - Small Image
Attachments
 
 
LT114200 - Specification Sheet
Other Links
 
 
LT114200 - Other
 
LT114200 - Other
Features
Material
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Extra Flexible
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
200 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1-1/4 in Trade Size, 1.63 to 1.66 in Conduit Outer Diameter, 1.38 to 1.41 in Conduit Inner Diameter, Extra Flexible Style, 200 ft Length, Galvanized, Gray, 8 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 73 lb/100 ft
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Short Description
Liquidtight Flexible Conduit, 1-1/4" PVC, Gray, 200'Reel
extra long description
SWC 55107003 Titan2 Type EF Extra-F
Description
1-1/4" MET L/T, NON UL 200'
Additional Information
Conduit Inner Diameter
1.38 to 1.41 in
Bend Radius
8 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant
package quantity
200 RE
Conduit Outer Diameter
1.63 to 1.66 in
Made in USA
yes
outside diameter
1645
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107003
GTIN
00032886043079
UPC
032886043079
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
73 lb/100 ft
Weight per each
0.6
Carton
200
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
You must have an account to view stock levels
These alternate items can be purchased instead of LT114200.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT114200.

1-1/4" Met L/T, Non Ul 200'
  • Our Part #: 61054000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55107003
  • Manufacturer: Afc Cable
  • Find: Similar Items
  • Pkg Sizes: 200 Feet ($698.10)
61054000 - Afc Cable

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.49

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to LT114200, though they may not be 100% alike.

Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer...
  • Our Part #: LT114
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55107002
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($174.52)
LT114 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.49

Each

QTY:
Each
Add
Liquid Tight Conduit, Made In Usa, Metal Material, LT11 Model/Series, 50 FT/CX P...
  • Our Part #: LT114PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT114PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.49)
LT114PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.49

Each

QTY:
Each
Add
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosio...
  • Our Part #: LT114250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55107004
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($872.62)
LT114250 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.49

Each

QTY:
Each
Add

* All prices subject to change.