HCF122RDWH250 - 12/2 WG Alu HCF Cable RD/WH 250'

Flexible Conduit

  • $308.55 (Per 250 Feet)
  • $1.23 (Per Foot)

  • $308.55 (Per 250 Feet)

  • $1,234.21 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCF122RDWH250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2804G42-04
Description
12/2 WG Alu HCF Cable RD/WH 250'
12-2 Solid Red, White, Green - HCF-Lite® Green Interlocked Aluminum Armor W/Phase Id - Type Ac - Health Care Facilities - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
Alum Armor Cu Condctor-AC90-Corflex
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680162236 / 0077680162236 / 00077680162236
Weight per unit
0.331 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$1.23 (Per Foot)
Reel
$308.55 (Per 250 Feet)
Resources
Images
 
 
HCF122RDWH250 - Small Image
 
HCF122RDWH250 - Large Image
 
HCF122RDWH250 - Large Image
Attachments
 
 
HCF122RDWH250 - Specification Sheet
Other Links
 
 
HCF122RDWH250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG Conductor And Ground
Number of Conductors
3
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Color
Green
Finish
Green Paint
Dimensions and Weight
Length
3000
Descriptions
Product Type
12-2 Hcfa 250C
Short Description
12-2 HCFA 250C
extra long description
AFC 2804G42-04 12-2 HCFA 250C
Description
12/2 WG ALU HCF CABLE RD/WH 250'
Features
HCF-Lite®, which features interlocked aluminum armor, is a derivative of Type AC Cable. It was introduced in the 1980s to support NEC Article 517 on Healthcare Facilities in "areas of patient care". This branch circuit cable is offered in 12 or 10 AWG THHN in 2, 3, or 4 conductors and was one of the original ColorSpec® ID cables. The green interlocked armor became the recognized standard for healthcare facilities' cables, where redundant grounding is required. These 600V cables with THHN conductors have tw
Long Description
12-2 Solid Red, White, Green - HCF-Lite® Green Interlocked Aluminum Armor w/Phase ID - Type AC - Health Care Facilities - 250' Coil
Additional Information
Inside Diameter
0.295
outside diameter
0.545
gauge
12 AWG
Bend Radius
8.175
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2804G42-04
GTIN
00077680162236
UPC
077680162236
Taxonomies, Classifications, and Categories
Type
Healthcare Facilities Cable With Ground And Neutral
Trade Size
Trade Size
12-2
Availability
minimum qty
250
Packaging
Weight
707.52
Weight per foot
0.331
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCF122RDWH250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HCF122RDWH250.

HCF McApâ® Type MC All Purpose Hospital Care Facility
  • Our Part #: HCF122WGRDWH250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55932001
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($308.55) ·
HCF122WGRDWH250 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.23

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to HCF122RDWH250, though they may not be 100% alike.

12-2 Solid Red, White, Green - HCF-Lite® Green Interlocked Aluminum Armor W/Phas...
  • Our Part #: HCF122RDWH1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2804G60-04
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
HCF122RDWH1000 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat