56680102 - MC Neutral Per Phase 12/2 STR (BK/RD)

Flexible Conduit

  • $1.36 (Per Foot)
  • $1.36 (Per Foot)

  • $1,364.20 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56680102
Manufacturer
Flexible Conduit
Manufacturer's Part Number
56680102
Description
MC Neutral Per Phase 12/2 STR (BK/RD)
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886855849 / 00032886855849
Weight per unit
0.178 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.36 (Per Foot)
Carton
$1,364.20 (Per 1,000 Feet)
Resources
Images
 
 
56680102 - Large Image
 
56680102 - Small Image
 
56680102 - Video
Attachments
 
 
56680102 - Specification Sheet
Other Links
 
 
56680102 - Other
 
56680102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600V
Conductor Size
12
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
MC NEUTRAL PER PHASE 12/2 STR (BK/RD)
extra long description
SWC 56680102 Armorlite Type MC Mult
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Armorlite Type MC Multi-Circuit
Additional Information
outside diameter
0.5636
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
56680102
GTIN
00032886855849
UPC
032886855849
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MCMN
Packaging
Weight
178.191
Weight per foot
0.178
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat