ICN4S5490C2LS35I - F54T5HO 120-277V W/Leads

Advance

  • $84.64 (Each)
  • $84.64 (Each)

  • $507.84 (Per 6)

Availability: In Stock Locally
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
ICN4S5490C2LS35I
Manufacturer
Advance
Manufacturer's Part Number
209361
Description
F54T5HO 120-277V W/Leads
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 2.00 A, Non Dimmable, 4 Lamps, 16.7 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.894 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087047866 / 00781087047866
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.64 (Each)
Standard Packaging
$507.84 (Per 6)
Resources
Images
 
 
ICN4S5490C2LS35I - Large Image
 
ICN4S5490C2LS35I - Large Image
Specifications Sheets
 
 
ICN4S5490C2LS35I - Specification Sheet
Attachments
 
 
ICN4S5490C2LS35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2.00 A
Voltage Rating
277 V ac
Number of Lamps
4
Lamp Type
T5
Wattage
54
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
1.7 in
Length
16.7 in
Height
1.18 in
Descriptions
Product Type
Fluorescent Ballast
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Fluorescent Ballast, Programmed Start, 54 W, 4 Lamps, T5 Ho
Long Description
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 2.00 A, Non Dimmable, 4 Lamps, 16.7 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.894 kg/EA
Special Features
Suitable for Outdoor
Description
F54T5HO 120-277V W/LEADS
extra long description
ADV 209361 ELE BALLAST (4) F54T5HO
Additional Information
For Bulb Type
F54T5/HO
start type
Programmed Start
Power Factor
0.98
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Ballast Factor
1
package quantity
1 CT;6 Pk
Made in USA
yes
# of lamps
4
Wire Type
SOLID
Manufacturer Information
Manufacturers Part Number
209361
Brand
Advance
sub brand
Centium
GTIN
00781087047866
UPC
781087047866
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Availability
Status
Inactive
Packaging
Weight
0.894 kg/EA
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICN4S5490C2LS35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN4S5490C2LS35I, though they may not be 100% alike.

4X F54T5HO, 90C Rated, 120-277V, Program Start, With Leads, Electronic
  • Our Part #: KTEB454H0UVPS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTEB-454HO-UV-PS-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($606.10) ·
KTEB454H0UVPS - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat