ICN2S5490C35I - 120-277V Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
ICN2S5490C35I
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN2S5490C35I
Description
120-277V Elec Bal
High Frequency Type; 16.7 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Csa Approval; 2 Lamp(S); F54T5/Ho Lamp Type; 54 W Lamp Wattage; 120 to 277 V Input Voltage; 1 Ampere Input Current; Series Wiring; 120 W Input Power; Programmed Starting Type; 0.98 Power Factor; 1 Ballast Factor; Advance[T], Centium[R] Brand; Packaging Type Ic Pack; Icn Model
Slang Terms

Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
781087119044
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICN2S5490C35I - Small Image
 
ICN2S5490C35I - Large Image
Installation Sheets
 
 
ICN2S5490C35I - Installation Sheet
Attachments
 
 
ICN2S5490C35I - Specification Sheet
Features
Number of Lamps
2 A
Lamp Wattage
54 W
Lamp Type
F54T5/HO
Dimensions and Weight
Size
16.7 INCH L X 1.18 INCH W X 1 INCH H
Descriptions
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; PROGRAMMED START; F54T5/HO LAMP; 2 LAMP(S); 54 W LAMP WATTAGE; INPUT VOLTAGE 120 TO 277 V; INPUT CURRENT 1 AMPERE; INPUT POWER 120 W; 50/60 HZ; 0.98 POWER FACTOR; 1 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; SERIES WIRING
Product Type
Electronic Linear Fluorescent Ballast
Description
120-277V ELEC BAL
Additional Information
PACKAGING TYPE IC PACK
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
Minimum Starting Temperature
-20 DEG F
Power Factor
0.98 in
Input Current
1 AMPERE
Ballast Factor
1 PH
Maximum THD
10 PERCENT
Input Voltage
120 TO 277 V
Input Power
120 W
Starting Type
PROGRAMMED
Wiring
SERIES
Manufacturer Information
Brand
ADVANCE[T], CENTIUM[R]
Manufacturers Part Number
ICN2S5490C35I
Model
ICN
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.08
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
You must have an account to view stock levels
There were no add-on items found for ICN2S5490C35I.

* All prices subject to change.