XP0S(SWITCH0NLYP - Ex-PRF SFC MNT SW Oper

Adalet-PLM

  • $276.52 (Each)
  • $276.52 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XP0S(SWITCH0NLYP
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XPOS (SWITCH ONLY - POTENTIOME
Description
Ex-PRF SFC MNT SW Oper
Explosionproof Pilot Device
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components
Classification
Selector Switch Components
UNSPSC
41113633 - Potentiometers
UPC/GTIN
781063180228 / 00781063180228
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.52 (Each)
Resources
Images
 
 
XP0S(SWITCH0NLYP - Small Image
 
XP0S(SWITCH0NLYP - Large Image
Attachments
 
 
XP0S(SWITCH0NLYP - Specification Sheet
Descriptions
Description
EX-PRF SFC MNT SW OPER
Product Type
Switch Operator
extra long description
UL (CANADA AND US) APPROVAL; CLASS I DIVISION 1 GROUPS B C D, CLASS II GROUPS E F G, NEMA 3/4/7/9/IP66 ENCLOSURE; DIAL TYPE PLAIN; MOUNTING SURFACE; BARREL MATERIAL DIE-CAST ALUMINUM ALLOY; BARREL SIZE 3/4 INCH NPSM THREAD; SHAFT SIZE 1/4 INCH DIAMETER; INCLUDES (3) COUPLING, (3) DEVICE MOUNTING BRACKET
Long Description
EXPLOSIONPROOF PILOT DEVICE
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XPOS (SWITCH ONLY - POTENTIOME
GTIN
00781063180228
UPC
781063180228
Packaging
Weight per each
1
Carton
1
You must have an account to view stock levels
There were no add-on items found for XP0S(SWITCH0NLYP.

* All prices subject to change.