XCE242408N4 - 24X24X8 CL.1 Div.1

Adalet-PLM

  • $10570.87 (Each)
  • $10,570.87 (Each)

Availability: Currently Out Of Stock
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
XCE242408N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 242408 N4
Description
24X24X8 CL.1 Div.1
Explosionproof Control Enclosure 24"W X 24"H X 8"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063908204 / 00781063908204
Weight per unit
317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,570.87 (Each)
Resources
Attachments
 
 
XCE242408N4 - Specification Sheet
Images
 
 
XCE242408N4 - Small Image
 
XCE242408N4 - Large Image
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
Copper-Free Aluminum
Cover Type
Lid Lifter
Dimensions and Weight
Depth
12-7/16 Inch
Height
28-7/8 Inch
Width
28-7/8 Inch
Descriptions
Product Type
Metallic Enclosure
Description
24X24X8 CL.1 DIV.1
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 28-7/8 INCH; 28-7/8 INCH; 12-7/16 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION; XCE MODEL
Long Description
METALLIC ENCLOSURE, COPPER-FREE ALUMINUM MATERIAL; 28-7/8 INCH; 28-7/8 INCH; 12-7/16 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE
Additional Information
Constructional Feature Corrosion Resistant; Application Hazardous Location
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 242408 N4
Model
XCE
GTIN
00781063908204
UPC
781063908204
Packaging
Weight per each
317
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group B C D, Class II Div 1 Group E F G, Class III, NEMA 4/4X/7/9, IP66
Approval
UL 50/1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat