XCE141406N4 - Control Encl

Adalet-PLM

  • $2630.08 (Each)
  • $2,630.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XCE141406N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 141406 N4
Description
Control Encl
Explosionproof Control Enclosure 14"W X 14"H X 6"D / Nema 4/7/9
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063903100 / 00781063903100
Weight per unit
103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,630.08 (Each)
Resources
Images
 
 
XCE141406N4 - Small Image
 
XCE141406N4 - Large Image
Attachments
 
 
XCE141406N4 - Specification Sheet
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Height
18-1/4 INCH
Width
18-1/4 INCH
Height in inch
18.25
Width in inch
18.25
Depth
9-1/4 INCH
Depth in inch
9.25
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 18-1/4 INCH; 18-1/4 INCH; 9-1/4 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 18-1/4 INCH; 18.25 WIDTH IN INCH; 18-1/4 INCH; 18.25 HEIGHT IN INCH; 9-1/4 INCH; 9.25 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 141406 N4
Model
XCE
GTIN
00781063903100
UPC
781063903100
Packaging
Weight per each
103
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.